V80 WildCat Safety Goggles, Black Frame, Clear Lens

  • Mfr # 20525

  • Zoro # G506437628


product price:  $24.25
/ea

Key Features

Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Series
V80 Wildcat
Standards
ANSI Z87.1+ Compliant
Features
Strap
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20525
Zoro #
G506437628
UPC #
36000205251
Country of Origin
Taiwan, Province of China

Details

Item
Safety Goggles
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Series
V80 Wildcat
Standards
ANSI Z87.1+ Compliant
Features
Strap
Includes Anti-Fog Lens Coating
Yes
Frame Color
Black
Strap Material
Elastic
Eyewear Venting
Indirect
Lens Color
Clear

Description

Heat-resistant goggles will not melt, drip or ignite at 350 degrees for five minutes. Dual anti-fog lenses provide clear vision. Lightweight and comfortable enough for any work environment. Adjustable side vents increase air flow. Flame-retardant pivoting headband holds goggles securely and allows for comfortable placement. Cushioned eyecups provide comfort for extended wear. Meets ANSI Z87.1+ impact-resistance standards.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.