Welding Safety Goggles/Face Shield Combo, IRUV Shade 5 Lens, Anti-Fog, Indirect Vented, V90 Series

  • Mfr # 18633

  • Zoro # G3958622


product price:  $32.95
/ea

Key Features

Frame Material
PVC
Frame Color
Black
Lens Color
IRUV Shade 5
Lens Coating
Anti-Fog
Eyewear Venting
Indirect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18633
Zoro #
G3958622
UPC #
-
Country of Origin
China

Dimensions

Eyewear Size
Universal

Details

Item
Welding Safety Goggles
Frame Material
PVC
Frame Color
Black
Lens Color
IRUV Shade 5
Lens Coating
Anti-Fog
Eyewear Venting
Indirect
ANSI Dust/Splash Rating
D3
Lens Material
Polycarbonate
Frame Style
OTG
Series
Shield
Standards
ANSI Z87.1+
Includes
Adjustable Headband
X-Ray Detectable
No
UV Protection
99.99% UVA/UVB
Foam Lined
No
Gender
Unisex
Photochromatic Lens
No
Temple Color
Black
Temple Style
Ratchet Hinge
Polarized Lens
No
Metal Detectable
No
Includes Polarized Lens Coating
No
Venting Type
Indirect
Includes Anti-Fog Lens Coating
Yes
Band Material
Polyester, Rubber
Includes Anti-Static Lens Coating
No
Welding Shade Designation
W5
Includes Eye Socket Lining
No
Visor Color
Black
Adjustable Locations
Nose Bridge, Straps
Includes No Lens Coatings
No
Visor Material
Polycarbonate
Includes Brow Lining
No
Includes Scratch-Resistant Lens Coating
Yes
Lens Shade
5
Includes Reader Lens
Reader Lens Not Included
Includes Face Shield
Face Shield Not Included
Padding Location
Nose Bridge
Nose Bridge Material
Rubber
Ultra-Violet Scale Protection Designation
U5
For Small Heads Designation
Not Rated for Small Heads

Description

Adjustable Locations Nose Bridge, Straps, ANSI Dust/Splash Rating D3, Band Material Polyester, Rubber, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Black, Frame Material PVC, Frame Style OTG, Gender Unisex, Includes Adjustable Headband, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining No, Includes Eye Socket Lining No, Includes No Lens Coatings No, Includes Polarized Lens Coating No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.