Shop KLEENSLATE
See all product information
Create Account
Rectangular Adhesive Lined Replacement Sheets, 8PK
- Mfr # 7082
- Zoro # G823724210
product price:Â
$
16.19
/pk of 8, $2.02/ea
Key Features
Includes
8 Replacement Sheets
Gauge Case Material
Plastic, Adhesive
Size
9.5 in x 7.5 in
Color
White, Red & Blue Lines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7082
- Zoro #
- G823724210
- UPC #
- 836015007082
- Country of Origin
- China
Dimensions
- Size
- 9.5 in x 7.5 in
Details
- Includes
- 8 Replacement Sheets
- Gauge Case Material
- Plastic, Adhesive
- Color
- White, Red & Blue Lines
Description
KleenSlate Rectangular Adhesive Lined Replacement Sheets - 9.5" x 7.5" writing surface - LINED - Just peel off backing and stick over old surface - Clean with soap and water or microfiber cleaning cloth - 8/PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.