Rectangular Adhesive Graph Replacement Sheets, 8PK
- Mfr # 7129
- Zoro # G823724340
product price:Â
$
16.19
/pk of 8, $2.02/ea
Key Features
Color
White, Black Lines
Size
9.5 in x 7.5 in
Gauge Case Material
Plastic, Adhesive
Includes
8 Replacement Sheets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7129
- Zoro #
- G823724340
- UPC #
- 836015007129
- Country of Origin
- China
Dimensions
- Size
- 9.5 in x 7.5 in
Details
- Color
- White, Black Lines
- Gauge Case Material
- Plastic, Adhesive
- Includes
- 8 Replacement Sheets
Description
KleenSlate Rectangular Adhesive Graph Replacement Sheets - 9.5" x 7.5" writing surface - GRAPH - Just peel off backing and stick over old surface - Clean with soap and water or microfiber cleaning cloth - 8/PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.