100-Foot Open Reel Tape Measure with Single Hook and Carabiner
- Mfr # 94100RT
- Zoro # G723784956
product price:Â
$
32.95
/ea
Key Features
Measurement Type
Imperial (SAE), Engineer's Scale
Features
SS Stake Stored in Handle, Hook with Carabiner, Disengaging Hand Crank
Application
Linear Measurement
Case Material
ABS, TPR
Lockable Tape
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 94100RT
- Zoro #
- G723784956
- UPC #
- 092644861314
- Country of Origin
- Thailand
Dimensions
- Size
- 100 ft
- Tape Width
- 1/2 in
- Tape Length
- 100 ft
Details
- Measurement Type
- Imperial (SAE), Engineer's Scale
- Features
- SS Stake Stored in Handle, Hook with Carabiner, Disengaging Hand Crank
- Application
- Linear Measurement
- Case Material
- ABS, TPR
- Lockable Tape
- No
- Type
- Open Reel Tape Measure
- Graduations
- 1/10 in
- Magnetic
- No
- Hook
- Single
- Rewind Type
- Manual
- Tape Coating
- PVC
- Tape Material
- Fiberglass
Description
Klein Tools 94100RT 100-Foot Open Reel Tape Measure features a PVC-coated fiberglass tape that provides superior durability and significantly reduces stretch. This professional-grade tape measure features a dual attachment system with both the carabiner and hook sharing the same zero point. The efficient 3:1 planetary gear system operates smoothly while enabling faster blade retraction to save time on the job.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.