Shop KLEIN TOOLS
See all product information
Create Account
300-Foot Open Reel Tape Measure with Single Hook and Carabiner
- Mfr # 94300RT
- Zoro # G923784954
product price:Â
$
49.79
/ea
Key Features
Rewind Type
Manual
Hook
Single
Tape Material
Fiberglass
Tape Coating
PVC
Tape Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 94300RT
- Zoro #
- G923784954
- UPC #
- 092644861321
- Country of Origin
- Thailand
Dimensions
- Size
- 300 ft
- Tape Width
- 1/2 in
- Tape Length
- 300 ft
Details
- Rewind Type
- Manual
- Hook
- Single
- Tape Material
- Fiberglass
- Tape Coating
- PVC
- Measurement Type
- Imperial (SAE), Engineer's Scale
- Magnetic
- No
- Case Material
- ABS, TPR
- Lockable Tape
- No
- Application
- Linear Measurement
- Graduations
- 1/10 in
- Features
- SS Stake Stored in Handle, Hook with Carabiner, Disengaging Hand Crank
- Type
- Open Reel Tape Measure
Description
Klein Tools 94300RT 300-Foot Open Reel Tape Measure combines extended reach with precision engineering for professionals tackling large-scale projects. The PVC-coated fiberglass tape provides superior durability and significantly reduces stretch. The carabiner and hook both share the same zero point, while an efficient 3:1 planetary gear system operates smoothly while enabling faster blade retraction to save time on large job sites.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.