10 Ton Hydraulic Knockout Punch Driver Kit Hole Tool 1/2"-2" with 6 Dies
- Mfr # SYK-8B-1
- Zoro # G323371839
product price:Â
$
98.79
/ea
Key Features
Max. Pressure
10 Ton
Width
12.6 in
Height
6.3 in
Hose Length
29.5 in (75 cm)
Length
16.34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SYK-8B-1
- Zoro #
- G323371839
- UPC #
- 840281565528
- Country of Origin
- China
Dimensions
- Width
- 12.6 in
- Height
- 6.3 in
- Hose Length
- 29.5 in (75 cm)
- Length
- 16.34 in
- Conduit and Pipe Size
- 1/2", 3/4", 1", 1-1/4", 1-1/2", 2"
Details
- Max. Pressure
- 10 Ton
- Item
- Knockout Punch Set
- Material
- Steel
- Number of Dies
- 6
Description
10 Ton Hydraulic Knockout Punch Kit, 1/2" to 2" Conduit Hole Cutter Set, KO Tool Kits with Puncher 6 Piece, Metal Sheet Driver Tools, For Aluminum, Brass, Stainless Steel, Fiberglass and Plastic
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.