Shop KLEIN TOOLS
See all product information
Create Account
400A AC/DC Auto-Ranging Smart Digital Clamp Meter
- Mfr # CL460S
- Zoro # G723563247
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
TRMS
Yes
Battery Life
22 hrs
Special Features
Smart Mode, Backlit Reverse-Contract Display; Built-In Lead Holder
Material
ABS/Electronics
Batteries
3 x AAA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL460S
- Zoro #
- G723563247
- UPC #
- 92644694905
- Country of Origin
- Viet Nam
- TRMS
- Yes
- Battery Life
- 22 hrs
- Special Features
- Smart Mode, Backlit Reverse-Contract Display; Built-In Lead Holder
- Material
- ABS/Electronics
- Batteries
- 3 x AAA
- Auto Power Off
- Yes
- Drop Protection
- 6.5 ft
- Display
- 4000 Count LCD
- Auto Ranging
- Yes
- Application
- Variety of Electrical Diagnostic and Troubleshooting Applications
- Type
- Closed Clamp Meter
Dimensions
- Jaw Size
- 1.25 in
- Display Size (Inch)
- 1.5 in
Description
Klein Tools CL460S Smart Digital Clamp Meter combines auto-detection technology with traditional dial control for ultimate versatility. Smart mode automatically switches between voltage, current, resistance, and continuity without manual selection. Features 400A AC/DC capacity, TRMS accuracy, and superior backlit reverse-contrast display for clear readings in any environment. Hands-free magnet mount and test lead holder maximize convenience.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.