5-in-1 Hammer Facing Insulated Lineman Wrench
- Mfr # KT171HFINS
- Zoro # G822981546
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Finish
Black Phosphate
Number of Points
4
Overall Length
2.37 in
Material
Steel
Size
3/4", 13/16", 1", 1-1/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT171HFINS
- Zoro #
- G822981546
- UPC #
- 92644681929
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Length
- 2.37 in
- Size
- 3/4", 13/16", 1", 1-1/8"
Details
- Finish
- Black Phosphate
- Number of Points
- 4
- Material
- Steel
- Swing Arc
- 10.6°
- Application
- Utility
- End Type
- Ratcheting Square
- Head Type
- Forged
- Type
- Lineman Wrenches
- Functions
- 5-in-1
- Number of Geared Teeth
- 34
- Offset Angle
- 0°
- Reversing
- Yes
- Features
- 5-in-1 Dual Hammer Facing; Insulated
Description
The Klein Tools 5-in-1 Insulated Lineman Wrench combines four wrench sizes with dual hammer faces for faster utility work. The machined, double-sided faces reduce tool rotation and drop risk, while 3-Shot insulation protects up to 1000V with a visible wear layer. Features include a pass-through ratcheting design, tether hole, high-tooth-count mechanism, and an ergonomic handle for superior comfort and control.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.