Lineman Wrenches
- Mfr # KT175HFINS
- Zoro # G123355794
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Weight
862 g
Number of Points
4, 12
Wrench Length Style
Standard
Measurement Type
SAE
Head Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT175HFINS
- Zoro #
- G123355794
- UPC #
- 092644681936
- Country of Origin
- Korea, Republic of
- Weight
- 862 g
- Number of Points
- 4, 12
- Measurement Type
- SAE
- Head Type
- Standard
- Head Offset Angle
- 0 Degrees
- Min. Arc Swing
- 11.25 Degrees
- Finish
- Black Phosphate
- Reversing
- No
- Standards
- ASTM F1505, IEC 60900
- Insulated
- Yes
- Handle Type
- Ergonomic
- Material
- Steel
- Ratcheting
- Yes
- Item
- Lineman Wrenches
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wrench Length Style
- Standard
- Wire Rope Length
- 2 3/8 in
- Head Size
- 9/16 in, 3/4 in, 13/16 in, 1 in, 1 1/8 in
- Overall Length
- 2 3/8 in
- Length
- 2 3/8 in
Description
Lineman Wrenches, Steel, Black Phosphate, Head Size 9/16 in, 3/4 in, 13/16 in, 1 in, 1 1/8 in, Overall Length 2 3/8 in, 0 Degrees , SAE, Standard, Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.