7/8-Inch Micro Tubing Cutter

  • Mfr # 50067

  • Zoro # G022981537


product price:  $15.89
/ea

Key Features

Body Material
Zinc Alloy; Steel
Blade Material
Steel
Material Application
Copper and Aluminum
Features
T-Handle Knob; Adjustment Track; B Tank Key
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50067
Zoro #
G022981537
UPC #
92644500671
Country of Origin
Viet Nam

Details

Body Material
Zinc Alloy; Steel
Blade Material
Steel
Material Application
Copper and Aluminum
Item
Tubing Cutter
Features
T-Handle Knob; Adjustment Track; B Tank Key

Description

Klein Tools Micro Tubing Cutter features an ultra-compact design for cutting aluminum and copper tubing from 1/8 to 7/8-Inch in tight spaces. The comfortable adjustment knob slides on a straight plane for hard-to-reach adjustments. Tool-free blade replacement with push-pin mechanism, while the sliding T-handle provides added leverage while integrated tank key enables versatile plumbing applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.