Shop KLEIN TOOLS
See all product information
Create Account
8 in L, Plastic; Rubber
- Mfr # 85515HD
- Zoro # G111903839
product price:Â
$
37.99
/ea
Key Features
Drive Size
1/4 in, 3/8 in, 5/16 in, 7/16 in
Number of Pieces
3
Includes
65200 Slim-Profile Mini Ratchet; 32932 5-in-1 Flip Socket; 32308 8-in-1 Multi-Bit Stubby Screwdriver
Overall Length
8 in
Bit Retainer Type
Magnetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85515HD
- Zoro #
- G111903839
- UPC #
- 092644853241
- Country of Origin
- Taiwan, Province of China
- Number of Pieces
- 3
- Includes
- 65200 Slim-Profile Mini Ratchet; 32932 5-in-1 Flip Socket; 32308 8-in-1 Multi-Bit Stubby Screwdriver
- Bit Retainer Type
- Magnetic
- Handle Material
- Plastic, Rubber
- Tip Style
- Phillips, Slotted, Square
- Measurement Type
- SAE
- Includes Insulation
- Not Insulated
- Includes Ratcheting
- Ratcheting Included
- Number of Bits
- 7
- Includes Magnetized Tip
- Magnetized Tip Not Included
- Tether Status
- Not Tether Capable
- ESD Safety
- Not ESD Safe
- Single/Double End Bits
- Double End, Single End
- Bit Storage
- In Handle
- Grip Style
- Cushion, Molded
- Replaceable Shank Capable
- Replaceable Shank
- For Screw Type
- Phillips, Slotted, Square
Dimensions
- Drive Size
- 1/4 in, 3/8 in, 5/16 in, 7/16 in
- Overall Length
- 8 in
- Sizes Included
- 1/4-Inch and a 5/16-Inch nut driver head, 1/4, 5/16, 3/8 and 7/16-Inch sockets
- Tip Size
- #1, #2, #3, 1/4 in, 3/8 in, 5 mm, 5/16 in, 6 mm, 7/16 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Tip Size #1, #2, #3, 1/4 in, 3/8 in, 5 mm, 5/16 in, 6 mm, 7/16 in, Tip Style Phillips, Slotted, Square, Magnetic, Cushion, Molded, Bit Storage In Handle, Double End, Single End, Shank Length Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.