Adjustable Cap

  • Mfr # 22014

  • Zoro # G522981563


product price:  $19.99
/ea

Key Features

Material
Polyester with Mesh Back
Color
Black
Size
7.5 in x 7.8 in
Features
Breathable Mesh Fabric, Foam Padding, Wide Sweatband, Reflective Brim, Bump Cap Insert Compatible
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22014
Zoro #
G522981563
UPC #
92644220142
Country of Origin
Indonesia

Dimensions

Size
7.5 in x 7.8 in
Width
7.5 in

Details

Material
Polyester with Mesh Back
Color
Black
Features
Breathable Mesh Fabric, Foam Padding, Wide Sweatband, Reflective Brim, Bump Cap Insert Compatible

Description

Premium materials and reinforced construction make this adjustable cap jobsite ready and suitable for casual wear. A mesh back for cooling and an extended sweatband provide enhanced comfort. Engineered to fit Klein Tools Bump Cap Insert Cat. No. 22018. Snapback adjustment allows a secure fit, while reflective accents enhance visibility in low light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.