Adjustable Cast Iron Pipe Wrench, 10-Inch

  • Mfr # 68210

  • Zoro # G622981562


product price:  $18.69
/ea

Key Features

Overall Length
9.84 in
Material
Cast Iron
Finish
Powder Coated Orange
Features
I-Beam Handle; Hang Hole; Adjustable Jaw
Jaw Capacity
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
68210
Zoro #
G622981562
UPC #
92644682100
Country of Origin
Korea, Republic of

Dimensions

Overall Length
9.84 in
Overall Width
1.05 in
Overall Height
2.54 in
Handle Length
10 in

Details

Material
Cast Iron
Finish
Powder Coated Orange
Features
I-Beam Handle; Hang Hole; Adjustable Jaw
Jaw Capacity
1-1/2 in
Reversible
No
Application
Pipe Installation
Handle Color
Orange
Type
Pipe Wrench

Description

Klein Tools 10-Inch Cast Iron Pipe Wrench delivers heavy duty performance with lightweight I-beam handle construction. The optimized jaw design provides no-slip-grip on pipes up to 1-1/2-Inch capacity with easy adjustment via twist knob operation. A contoured handle ensures secure hold during high torque applications. Clear size markings and convenient hang hole make this essential plumbing wrench perfect for professional pipe fitting tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.