Shop KLEIN TOOLS
See all product information
Create Account
Blade for Compact Pass-Thru Crimper
Mfr # VDV999078
Zoro # G3170486
product price:Â $6.99
/ea
Sold in multiples of 2 for $13.98
Key Features
Application
Blades for Compact Pass-Thruâ„¢ Crimper
Material
Steel
Length (In.)
2.25" (5.7 cm)
Type
Replacement Blades
Description/Special Features
One Blade, One Screw, Easy Replacement
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VDV999078
- Zoro #
- G3170486
- UPC #
- 092644583322
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length (In.)
- 2.25" (5.7 cm)
Details
- Item
- Blade for Compact Pass-Thru Crimper
- Application
- Blades for Compact Pass-Thruâ„¢ Crimper
- Material
- Steel
- Type
- Replacement Blades
- Description/Special Features
- One Blade, One Screw, Easy Replacement
- For Use With Mfr. Model Number
- Compact Pass-Thruâ„¢ Crimper Cat. No. VDV226-005
- Tool Weight
- 0.02 oz (0.5 g)
Description
Blade for Compact Pass-Thru Crimper
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.