Shop GENIUS TOOLS
Create Account
3/8in Dr. 7/16in Hex Bit Socket 50mmL
- Mfr # 314+3138
- Zoro # G023582542
original price:Â $8.13 , new price: $7.32 , 9 percent off
new price:Â
$
7.32
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 314+3138
- Zoro #
- G023582542
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7/16 Inch Size 3/8 Inch Drive 50mm Length Durable Steel Construction - 314+3138, Hex Bit Socket Tool This 7/16in hex bit socket is built for consistent fit and controlled torque transfer on hex fasteners. The 3/8in drive size pairs with common ratchets and extensions, while the 50mm overall length helps when access is limited without adding unnecessary bulk. Made from high speed steel for strength and durability, the bit socket is designed to resist corrosion in everyday shop conditions. Size markings are stamped for quick identification and long-term tool organization. Key Benefits 7/16in hex size supports secure engagement on matching hex fasteners. 3/8in drive works with a wide range of ratchets and extensions. 50mm (1.97in) overall length helps reach fasteners in tighter spaces. High speed steel construction delivers high strength and durable service life. Anti-corrosive properties help maintain performance in demanding work environments. Stamped size markings provide permanent, easy identification in tool storage. Meets or exceeds ANSI standards for dependable professional tool performance. SKU 314+3138 is engineered for professional technicians who need a reliable hex bit socket that holds up under repeated, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.