Zoro Homepage

Block with Eye

  • Mfr # 268

  • Zoro # G403673860


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Bearing Type
Individual Hooks and Blocks
Sheave Width
3" (7.6 cm)
Material
Sheaves Have Bronze Bushings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268
Zoro #
G403673860
UPC #
092644480140
Country of Origin
United States

Dimensions

Sheave Width
3" (7.6 cm)

Details

Item
Block and Tackle
Bearing Type
Individual Hooks and Blocks
Material
Sheaves Have Bronze Bushings

Description

Block and Tackle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.