Shop All Voltage Detectors
Klein Tools
Broad Range Non-Contact Voltage Tester
Mfr # HVNCVT-2
Zoro # G3498910
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 240V to 230kV AC
- Indication Audible, Visual
- Audible Alert Yes
- Flashlight No
- On/Off Switch No
Product Information
- Brand Klein Tools
- MFR # HVNCVT-2
- Zoro # G3498910
- UPC # 092644696596
- Country of Origin Taiwan, Province of China
- Category Voltage Detectors
Dimensions
Length | 10 25/64 in |
Manufacturers Warranty Length | 2 yr |
Manufacturer Warranty Length | 2 yr |
Tool Length | 10.4 in |
Battery Size | no battery required |
Details
Description
Voltage Tester,Broad Range,Non-Contact, Alert Type Light, Sound, Built-In Flashlight No, CAT Safety Rating Not Rated, Includes Carrying Case, Universal Adapter, Maximum AC Voltage Measured 230 kV AC, Features Indicates The Presence of Voltage With Both Audible and Visual Signals, Tester Type Non-Contact Voltage Detector/Tester, Battery Size no battery required
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2.5", 30/0/15psi, 1/4"Low Mount, SS (PRO-301D-254CB-01)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 4-1/2In, 1/2In (451279SS04LXLLVAC)
- ZORO SELECT Industrial Thermowell, Brass, 1-1/4-18 (24C455)
- SCS Metal-In Static Shielding Bag, 10x14in (1001014)
- KLEIN TOOLS Dual Range NCVT and AC/DC Voltage Tester Electrical Test Kit (NCVT3PKIT)
- KLEIN TOOLS Non-Contact Voltage Tester, 70 to 1000V AC (NCVT1XT)
- KLEIN TOOLS Electronic AC/DC Voltage Tester 12 to 240V AC, 1.5 to 24V DC (ET40)
- KLEIN TOOLS Non-Contact Voltage Tester Pen, 12-1000V AC, with Laser Distance Meter (NCVT-6)
- KLEIN TOOLS Replacement Transmitter for ET310 (ET310TRANS)
- KLEIN TOOLS AC/DC Voltage Tester (ET45)
- KLEIN TOOLS Circuit Analyzer (RT390)
- Klein Tools Voltage Detectors