Klein Tools
Chicago® Grip for PVC-Covered Conductors 0.42-Inch
Mfr # 1659-20
Zoro # G403673839
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eye Style Safe Load 4500 lb
- Cable Dia. Range 0.2" to 0.42" (5.08 to 10.67 mm)
- Type Chicago Grip
- Cable Type PVC-Covered Cable
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Blade, Bi-Metal, Wood, PK3 (OSL114F-3)
- TOOLHANGER Tool Hanger, Black, 1 lb. Capacity, PK7 (2007)
- CHICAGO-LATROBE Screw Machine Drill Bit, 29/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50826)
- DEWALT 6" 10TPI 2X Recip Blade 5pk (DWA4176)
- KLEIN TOOLS Haven's® Grip for Wire Rope 1-Inch (162520-1)
- KLEIN TOOLS Curved Jaw Grip for EHS Cable with Latch (S1684-74H)
- KLEIN TOOLS Eye Pulling Grips Medium Long 1 to 1.49-Inch Cable (KPS100-3)
- KLEIN TOOLS Chicago® Grip Bell-System Type Grip (1692-5AT)
- KLEIN TOOLS Wide Range Transmission Grip with Hot Latch (1649920)
- KLEIN TOOLS Pulling Grip for 3 to 3.5-Inch Diameter 30-Inch (KPS300-2)
- KLEIN TOOLS Wide Range Distribution Grip, EHS Wire (1647724)
- Klein Tools Electrical Tools