Shop KLEIN TOOLS
See all product information
Create Account
Clamps
- Mfr # 47556
- Zoro # G024972564
product price:Â
$
30.85
/ea
Key Features
Bar Material
Steel
Jaw Material1
Rubber
Tool Operation Type
One Handed
Jaw Pad Type
Pivot
Includes
V-Pad
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47556
- Zoro #
- G024972564
- UPC #
- 092644475566
- Country of Origin
- China
- Item
- Clamps
- Bar Material
- Steel
- Jaw Material1
- Rubber
- Tool Operation Type
- One Handed
- Jaw Pad Type
- Pivot
- Includes
- V-Pad
- Clamping Capacity
- 12 in
- Spreading Capacity - Maximum
- 12 in
- Clamping Force
- 300 lb
Dimensions
- Jaw Pad Height
- 3 in
- Jaw Pad Width
- 1 3/8 in
- Throat Depth
- 3 in
Description
Clamps, Clamping Capacity 12 in, Throat Depth 3 in, Clamping Force 300 lb, Jaw Pad Type Pivot, Jaw Pad Height 3 in, Jaw Pad Width 1 3/8 in, Spreading Capacity - Maximum 12 in, Spreading Capacity - Minimum Not Applicable, Bar Material Steel, Includes V-Pad, Jaw Material Rubber, Tool Operation Type One Handed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.