Shop KLEIN TOOLS
See all product information
Create Account
Clamps
- Mfr # 47558
- Zoro # G524972569
product price:Â
$
35.99
/ea
Key Features
Includes
V-Pad
Jaw Pad Type
Pivot
Jaw Material1
Rubber
Jaw Pad Height
3 in
Throat Depth
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47558
- Zoro #
- G524972569
- UPC #
- 092644475580
- Country of Origin
- China
- Item
- Clamps
- Includes
- V-Pad
- Jaw Pad Type
- Pivot
- Jaw Material1
- Rubber
- Tool Operation Type
- One Handed
- Spreading Capacity - Maximum
- 24 in
- Clamping Force
- 300 lb
- Bar Material
- Steel
- Clamping Capacity
- 24 in
Dimensions
- Jaw Pad Height
- 3 in
- Throat Depth
- 3 in
- Jaw Pad Width
- 1 3/8 in
Description
Clamps, Clamping Capacity 24 in, Throat Depth 3 in, Clamping Force 300 lb, Jaw Pad Type Pivot, Jaw Pad Height 3 in, Jaw Pad Width 1 3/8 in, Spreading Capacity - Maximum 24 in, Spreading Capacity - Minimum Not Applicable, Bar Material Steel, Includes V-Pad, Jaw Material Rubber, Tool Operation Type One Handed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.