Shop GENIUS TOOLS
Create Account
3/8in Dr. 11mm Deep Hand Socket 12-Point
- Mfr # 336311
- Zoro # G623581099
product price:Â
$
3.90
/ea
Sold in multiples of 2 for
$7.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 336311
- Zoro #
- G623581099
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 11mm 3/8 Inch Drive 12-Point Chrome Finish Durable Steel - 336311 Deep Socket This 11mm deep hand socket is built for 3/8 inch drive setups and uses a 12-point profile for confident engagement on compatible fasteners. With a 63mm (2.48 inches) overall length, it helps reach deeper fasteners while staying compact for everyday tool storage. Made from Chromium-vanadium steel alloy and finished in chrome polish, it is designed to handle professional service conditions while resisting corrosion. Permanent, stamped size markings support quick identification during repetitive work and organized toolbox setups. Key Benefits 11mm deep hand socket with 12-point design for secure fastener engagement. 3/8 inch drive size fits common ratchets, extensions, and torque tools. 63mm overall length reaches deeper fasteners without excessive tool bulk. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish helps resist corrosion and cleans up easily after use. Stamped size markings provide permanent, easy-to-read identification in tool trays. Meets or exceeds ANSI standards for consistent quality and performance expectations. Designed and made for professional technicians, this socket supports long-term, heavy use with durable materials and clear sizing for efficient workflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.