Cordless 12-Ton Crimper with Case
- Mfr # BAT20-12T165
- Zoro # G6081332
product price:Â
$
4,071.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tool Weight
24.5 lb (11.1 kg)
Tool Length
22.625" (57.5 cm)
Cordless Tool Battery Type
Battery Operated
Application
Cable Crimping
Options Included
C-Style Head and Case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BAT20-12T165
- Zoro #
- G6081332
- UPC #
- 092644290152
- Country of Origin
- Taiwan, Province of China
Dimensions
- Tool Length
- 22.625" (57.5 cm)
Details
- Item
- Cordless 12-Ton Crimper with Case
- Tool Weight
- 24.5 lb (11.1 kg)
- Cordless Tool Battery Type
- Battery Operated
- Application
- Cable Crimping
- Options Included
- C-Style Head and Case
Description
Cordless 12-Ton Crimper with Case
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.