Shop KLEIN TOOLS
See all product information
Create Account
Cordless Cutter/Crimper Kit, 2 Ah
- Mfr # BAT20-7T14
- Zoro # G6081387
product price:Â
$
4,893.99
/ea
Free Shipping & Returns
Key Features
Voltage
20V
Tool Weight
32.1 lb (14.6 kg)
Application
Cable Cutting/Crimping
Tool Length
26" (66 cm)
Cordless Tool Battery Type
Battery Operated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BAT20-7T14
- Zoro #
- G6081387
- UPC #
- 092644630897
- Country of Origin
- Taiwan, Province of China
Dimensions
- Tool Length
- 26" (66 cm)
Details
- Item
- Cordless Cutter/Crimper Kit, 2 Ah
- Voltage
- 20V
- Tool Weight
- 32.1 lb (14.6 kg)
- Application
- Cable Cutting/Crimping
- Cordless Tool Battery Type
- Battery Operated
- Options Included
- (3) Cutting Jaws, (3) Crimping Jaws, (2) 2 Ah Batteries, Charger and Bag
Description
Cordless Cutter/Crimper Kit, 2 Ah
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.