Shop KLEIN TOOLS
See all product information
Create Account
Cordless Crimper, D3 Groove Jaw 2Ah
- Mfr # BAT207T2
- Zoro # G6081402
product price:Â
$
2,503.99
/ea
Free Shipping & Returns
Key Features
Overall Length
26"
Features
Compatible With Industry Standard W-Style Dies; 7 Ton Hydraulic Force Crimps a Larger Capacity Faster than Similar Models on the Market; Two Work Lights Illuminate Darker Spaces; Includes: D3 Groove Head, (2) 2Ah Batteries, Charger and Bag; Powered by DeWALT 20V Lithium-Ion Batteries
Material
ABS, PA6, GF20%, TPE
Width
6"
Application
Cable Crimping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAT207T2
- Zoro #
- G6081402
- UPC #
- 092644630095
- Country of Origin
- Taiwan, Province of China
- Item
- Cordless Crimper
- Features
- Compatible With Industry Standard W-Style Dies; 7 Ton Hydraulic Force Crimps a Larger Capacity Faster than Similar Models on the Market; Two Work Lights Illuminate Darker Spaces; Includes: D3 Groove Head, (2) 2Ah Batteries, Charger and Bag; Powered by DeWALT 20V Lithium-Ion Batteries
- Material
- ABS, PA6, GF20%, TPE
- Application
- Cable Crimping
Dimensions
- Overall Length
- 26"
- Width
- 6"
Description
Cordless Crimper
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.