Shop KLEIN TOOLS
See all product information
Create Account
Battery-Operated Cutter/Crimper
- Mfr # BAT20-7T
- Zoro # G6081597
product price:Â
$
1,788.99
/ea
Free Shipping & Returns
Key Features
Features
Compatible With Industry Standard W-Style Dies; 7 Ton Hydraulic Force Crimps a Larger Capacity Faster than Similar Models on the Market; Two Work Lights Illuminate Darker Spaces; Include: Bag; Powered by DeWALT 20V Lithium-Ion Batteries
Material
ABS, PA6, GF20%, TPE
Overall Length
26"
Width
6"
Application
Cable Cutting/Crimping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAT20-7T
- Zoro #
- G6081597
- UPC #
- 092644631085
- Country of Origin
- Taiwan, Province of China
- Item
- Battery-Operated Cutter/Crimper
- Features
- Compatible With Industry Standard W-Style Dies; 7 Ton Hydraulic Force Crimps a Larger Capacity Faster than Similar Models on the Market; Two Work Lights Illuminate Darker Spaces; Include: Bag; Powered by DeWALT 20V Lithium-Ion Batteries
- Material
- ABS, PA6, GF20%, TPE
- Application
- Cable Cutting/Crimping
Dimensions
- Overall Length
- 26"
- Width
- 6"
Description
Battery-Operated Cutter/Crimper
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.