Shop KLEIN TOOLS
See all product information
Create Account
Cordless Cutter/Crimper Tool, 2 Ah
- Mfr # BAT207T13
- Zoro # G6081378
product price:Â
$
1,735.99
/ea
Free Shipping & Returns
Key Features
Application
Cable Cutting/Crimping
Material
ABS, PA6, GF20%, TPE
Overall Length
26"
Width
6"
Features
Green Light Indicator Confirms a Good Crimp Has Been Made; Two Work Lights Illuminate Darker Spaces; Compatible with Industry Standard W-Style Dies; Powered by DeWALT 20V Lithium-Ion Batteries (2 Ah); Includes: (2) 2 Ah Batteries, Charger and Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAT207T13
- Zoro #
- G6081378
- UPC #
- 092644630880
- Country of Origin
- Taiwan, Province of China
- Item
- Cordless Cutter/Crimper Tool, 2 Ah
- Application
- Cable Cutting/Crimping
- Material
- ABS, PA6, GF20%, TPE
- Features
- Green Light Indicator Confirms a Good Crimp Has Been Made; Two Work Lights Illuminate Darker Spaces; Compatible with Industry Standard W-Style Dies; Powered by DeWALT 20V Lithium-Ion Batteries (2 Ah); Includes: (2) 2 Ah Batteries, Charger and Bag
Dimensions
- Overall Length
- 26"
- Width
- 6"
Description
Cordless Cutter/Crimper Tool, 2 Ah
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.