Zoro Homepage

Electrical Test Kit

  • Mfr # 69149P

  • Zoro # G101956999


product price: $44.99
/ea

Key Features

Includes
MM300 Manual-Ranging Digital Multimeter with Right-angle Test Leads; NCVT1P Non-Contact Voltage Tester; RT105 Receptacle Tester with Test Leads; Instructions; and All Required Batteries
Standards
MM300: CAT III 600V; NCVT1P: CAT IV 1000V
Multimeter Style
Multimeter Kit
Type
Electrical Test Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69149P
Zoro #
G101956999
UPC #
092644693724
Country of Origin
China

Details

Item
Electrical Test Kit
Includes
MM300 Manual-Ranging Digital Multimeter with Right-angle Test Leads; NCVT1P Non-Contact Voltage Tester; RT105 Receptacle Tester with Test Leads; Instructions; and All Required Batteries
Standards
MM300: CAT III 600V; NCVT1P: CAT IV 1000V
Multimeter Style
Multimeter Kit
Type
Electrical Test Kit

Description

Digital Multimeter, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 2000, Maximum AC Current Measurement Not Applicable, Calibration Certificate Included Traceable without Data, Maximum DC Current Measurement 10 A, Multimeter Style Full Size, Intrinsically Safe No, IP Rating Not Rated, Removable Screen No, Thermal Imaging No, Parameters Measured AC Voltage, Continuity, DC Current, DC Voltage, Diode, Resistance, AC Response Calculation Average

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.