Eyewear
- Mfr # 3614
- Zoro # G823961004
product price:Â
$
18.99
/ea
Key Features
Lens Coating
Anti-Fog
Includes Reader Lens
Reader Lens Included
Minimum Operating Temperature
123 Degrees F
Brow Lining Material
Nylon
Lens Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3614
- Zoro #
- G823961004
- UPC #
- 00092644036149
- Country of Origin
- Taiwan, Province of China
- Lens Coating
- Anti-Fog
- Includes Reader Lens
- Reader Lens Included
- Minimum Operating Temperature
- 123 Degrees F
- Brow Lining Material
- Nylon
- Item
- Safety Glasses
- Lens Material
- Polycarbonate
- Frame Style
- Wraparound
- Diopter Strength
- +1.50
- Frame Type
- Half-Frame
- Standards
- ANSI Z87.1+, CSA Z94.3
- Lens Color
- Clear
- Lens Type
- Solid
- Frame Material
- Nylon
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Application
- General Purpose
- Frame Color
- Black/Orange
- Padding Location
- Nose Bridge
- For Small Heads Designation
- Not Rated for Small Heads
- Frame Features
- Impact-Resistant, Lightweight, Non-Slip Fit, UV Protection
- Diopter Location
- Bottom
- Arm Tip Type
- Curved
Description
Safety Glasses, Lens Color Clear, Lens Coating Anti-Fog, Frame Color Black/Orange, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Standards ANSI Z87.1+, CSA Z94.3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.