Safety Glasses, Clear

  • Mfr # 03608
  • Zoro # G124778691
product price: 
$
24.19
/ea

Key Features

Includes
Replacement Lens Pouch, Cord
Frame Type
Half-Frame
Frame Features
UV Protection
Minimum Operating Temperature
-30 Degrees F
Arm Material
Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
03608
Zoro #
G124778691
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Temple-to-Temple Width
5 3/4 in

Details

Item
Safety Glasses
Includes
Replacement Lens Pouch, Cord
Lens Color
Clear
Frame Type
Half-Frame
Frame Features
UV Protection
Minimum Operating Temperature
-30 Degrees F
Arm Material
Rubber
Adjustable Pieces
Headband
Lens Material
Polycarbonate
Maximum Operating Temperature
120 Degrees F
Frame Style
Wraparound
Standards
ANSI Z87.1+-2020, CSA Z94.3 (2020), MIL-PRF 32432A Ballistic
Frame Material
Nylon
Lens Coating
Anti-Fog, Scratch-Resistant
Nose Bridge Material
TPR
Eye Socket Lining Material
EVA
For Small Heads Designation
Not Rated for Small Heads
Meets High Impact Standard
High Impact Standard ANSI Z87+
Padding Location
Brow, Eye Socket, Nose Bridge
Ultra-Violet Scale Protection Designation
U6
Arm Tip Type
Curved
Band Material
Nylon
Application
Construction
Brow Lining Material
EVA
Frame Color
Black/Orange
Arm Color
Gray/Orange
Hinge Type
Barrel
Gender
Unisex
Lens Type
Solid

Description

Safety Glasses, Series Not Applicable, Gender Unisex, Lens Color Clear, Lens Coating Anti-Fog, Scratch-Resistant, Frame Color Black/Orange, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Includes Replacement Lens Pouch, Cord, Standards ANSI Z87.1+-2020, CSA Z94.3 (2020), MIL-PRF 32432A Ballistic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews