Shop KLEIN TOOLS
See all product information
Create Account
Eyewear
Mfr # 3615
Zoro # G723961005
product price:Â $18.99
/eaKey Features
Frame Material
Nylon
Brow Lining Material
Nylon
Lens Color
Clear
Lens Type
Solid
Frame Style
Wraparound
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3615
Zoro #
G723961005
UPC #
00092644036156
Country of Origin
Taiwan, Province of China
Details
Frame Material
Nylon
Brow Lining Material
Nylon
Lens Color
Clear
Lens Type
Solid
Frame Style
Wraparound
Standards
ANSI Z87.1+, CSA Z94.3
Minimum Operating Temperature
123 Degrees F
Frame Type
Half-Frame
Lens Material
Polycarbonate
Lens Coating
Anti-Fog
Application
General Purpose
Diopter Strength
+2.0
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes Reader Lens
Reader Lens Included
Item
Safety Glasses
Frame Color
Black/Orange
Frame Features
Impact-Resistant, Lightweight, Non-Slip Fit, UV Protection
Diopter Location
Bottom
Padding Location
Nose Bridge
Arm Tip Type
Curved
For Small Heads Designation
Not Rated for Small Heads
Description
Safety Glasses, Lens Color Clear, Lens Coating Anti-Fog, Frame Color Black/Orange, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Standards ANSI Z87.1+, CSA Z94.3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.