Shop KLEIN TOOLS
See all product information
Create Account
Hard Hat Face Shields
- Mfr # KWHISHIELD
- Zoro # G924152585
product price:Â
$
13.55
/ea
Key Features
For Use With
Phoenix(TM) Series Panoramic Welding Helmet
Compatible with Series
Phoenix(TM) Series
Plate Thickness
0.4 in
Lens Color
Clear
Compatible with Manufacturer Model Number
60141
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KWHISHIELD
- Zoro #
- G924152585
- UPC #
- 00092644605734
- Country of Origin
- China
Dimensions
- Plate Thickness
- 0.4 in
- Plate Width
- 13/32 in
- Plate Length
- 4 1/16 in
Details
- Item
- Welding Face Shield
- For Use With
- Phoenix(TM) Series Panoramic Welding Helmet
- Compatible with Series
- Phoenix(TM) Series
- Lens Color
- Clear
- Compatible with Manufacturer Model Number
- 60141
- Material
- Polycarbonate
- Includes
- Panoramic Welding Helmet Inner Shield, 5-Pack
- Compatible with Brand
- Klein Tools
- Compatible Manufacturer Part Number
- 60141
- Compatible Manufacturer Model Number
- 60141
- Shell Material
- Polycarbonate
- Compatible Series
- Phoenix(TM) Series
- Compatible Product Type
- Phoenix(TM) Series Panoramic Welding Helmet
Description
Welding Face Shield, Compatible with Brand Klein Tools, Compatible with Manufacturer Model Number 60141, Compatible with Series Phoenix(TM) Series, Diopter Strength Not Applicable, For Use With Phoenix(TM) Series Panoramic Welding Helmet, Includes Panoramic Welding Helmet Inner Shield, 5-Pack, Lens Color Clear, Magnification Not Applicable, Magnifying Power Not Applicable, Material Polycarbonate, Plate Length 4 1/16 in, Plate Thickness 0.4 in, Plate Width 13/32 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.