Shop KLEIN TOOLS
See all product information
Create Account
Headlamp Sweatband Replacement 3-Pk
- Mfr # WBHLSWTBND
- Zoro # G824151497
product price:Â
$
36.15
/ea
Key Features
Includes
(3) Replacement Sweatbands
Mount Type
Hook & Loop
Material
Polyester
Compatible with Manufacturer Model Number
56308
Color
Black, Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WBHLSWTBND
- Zoro #
- G824151497
- UPC #
- 092644607295
- Country of Origin
- China
Dimensions
- Overall Length
- 12 in
- Overall Width
- 3 3/4 in
- Overall Height
- 1/4 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Details
- Item
- Headlamp Sweatband
- Includes
- (3) Replacement Sweatbands
- Mount Type
- Hook & Loop
- Material
- Polyester
- Compatible with Manufacturer Model Number
- 56308
- Color
- Black, Orange
- Compatible with Brand
- Universal
- Product Type
- Strap
- Compatible Manufacturer Part Number
- 56308
- Compatible Manufacturer Model Number
- 56308
- Shell Material
- Polyester
- Wire Color
- Black, Orange
Description
Headlamp Sweatband, Color Black, Orange, Compatible with Brand Universal, Compatible with Manufacturer Model Number 56308, For Belt Width Not Applicable, Mount Type Hook & Loop, Includes (3) Replacement Sweatbands, Material Polyester, Overall Height 1/4 in, Overall Length 12 in, Overall Width 3 3/4 in, Product Type Strap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.