Glow Rod, Multi-Flex, 35 Foot
- Mfr # 50354
- Zoro # G012041845
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Length
35 ft
Includes
(1) 5ft Hi-Flex Fish Rod, 5ft Mid-Flex Fish Rods, 5ft Lo-Flex Fish Rod, Adapter, Bullet Nose, Hook, Magnet, Chain, Double S Hook, Twin Hook, and Whisk Attachments
Application
Conduit and Wire Pulling
Type
Fish Rods
Flexibility
Hi-Flex, Lo-Flex, Mid-Flex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50354
- Zoro #
- G012041845
- UPC #
- 092644503542
- Country of Origin
- United States
- Includes
- (1) 5ft Hi-Flex Fish Rod, 5ft Mid-Flex Fish Rods, 5ft Lo-Flex Fish Rod, Adapter, Bullet Nose, Hook, Magnet, Chain, Double S Hook, Twin Hook, and Whisk Attachments
- Application
- Conduit and Wire Pulling
- Type
- Fish Rods
- Flexibility
- Hi-Flex, Lo-Flex, Mid-Flex
- Material
- Fiberglass
- Glow Feature
- Glow Rod
Dimensions
- Length
- 35 ft
- Height
- 0.16 in
- Width
- 0.16 in
- Diameter
- 1/4 in
Description
Glow Rod, Multi-Flex, 35 Foot, Package Quantity /3,Package Quantity 2
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.