Shop KLEIN TOOLS
See all product information
Create Account
Hard Hat, Grn, ABS/PC Shell, EPS
- Mfr # 60940T2
- Zoro # G824790948
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
ANSI Impact Type
Type 2
Includes Accessory Slots
Yes
Standards
ANSI Z89.1-2014 (R2019) HT-LT
Number of Suspension Points
6
Weight
32 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60940T2
- Zoro #
- G824790948
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size - Alpha
- One Size
Description
Hard Hat, Accessory Mounting Options Chin Strap Anchors, Universal Slots, Weight 32 oz, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number XKHHSPNT2, Standards ANSI Z89.1-2014 (R2019) HT-LT, Series Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.