Klein Tools

Hard Hat, Premium KARBN™ Pattern, Non-Vented Full Brim, Class E, Lamp


product price: $89.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fits Hat Size 6.5 to 8
  • Suspension Adjustment Type Ratchet with Pivot
  • Head Protection Venting No
  • Accessory Slots Front, Back, and Both Sides
  • Weight 1.3 lb (0.6 kg)
See all product information

Product Information

Dimensions

Fits Hat Size 6.5 to 8

Details

Suspension Adjustment Type Ratchet with Pivot
Head Protection Venting No
Accessory Slots Front, Back, and Both Sides
Weight 1.3 lb (0.6 kg)

Description

Klein Tools premium KARBN full brim hard hats were engineered for optimal safety, cool comfort, and fit with a cutting edge design. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patent-pending accessory mounts on front and back ensure Klein headlamps attach securely — no straps needed!. Hard Hat is Type 1, Class E with electrical protection up to 20kV. Suspension system designed for optimal fit and air circulation. Large knob mechanism offers one-handed ratchet adjustment. Easy, one-handed adjustment with large knob ratchet mechanism even with gloves on, and soft neck pad that pivots to clear bandana knots and ponytails. Universal accessory slots on both sides for attaching hearing protection, face shield and more. This model includes Klein Rechargeable Headlamp (Cat No. 56048) with charging cable. Optional accessories and replacement parts (sold separately): Rechargeable Headlamps (Cat. Nos. 56048, 56049, 56062); Sweatband (Cat. No. KHHSWTBND2), Top Pad (Cat. No. KHHTOPPAD2), Suspension (Cat. No. KHHSPN2) and Chin Strap (Cat. No. KHHSTRP).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.