Hard Hat, Rd, ABS/PC Shell, EPS

  • Mfr # 60921T2
  • Zoro # G624792555
product price: 
$
125.99
/ea
Free Shipping & Returns

Key Features

Suspension Adjustment Type
Ratchet
Includes Chin Strap
Yes
Shell Color
Red
Shell Material
ABS/Polycarbonate
Venting
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60921T2
Zoro #
G624792555
UPC #
-
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Item
Hard Hat
Suspension Adjustment Type
Ratchet
Includes Chin Strap
Yes
Shell Color
Red
Shell Material
ABS/Polycarbonate
Venting
Yes
Includes
6-Point Suspension, Hard Hat, Removable Chin Strap
Includes Accessory Slots
Yes
Weight
32 oz
ANSI Impact Type
Type 2
Number of Suspension Points
6
Standards
ANSI Z89.1-2014 (R2019) HT-LT
Accessory Mounting Options
Chin Strap Anchors, Universal Slots
Compatible Suspension Manufacturer Part Number
XKHHSPNT2
Reverse Donning
Non-Reversible
Compatible Suspension Brand
Klein Tools
Headwear Style
Full Brim
Includes Reflective Decals
Yes
ANSI Electrical Class
Class C
Impact Absorbing Material
EPS
High-Visibility
Not High-Visibility
Application
General Purpose
Graphics Type
No Graphics
Reflective Decal Color
Black

Description

Hard Hat, Accessory Mounting Options Chin Strap Anchors, Universal Slots, Weight 32 oz, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number XKHHSPNT2, Standards ANSI Z89.1-2014 (R2019) HT-LT, Series Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.