Shop KLEIN TOOLS

Hole Saw Arbor with Adapter, 3/8"

  • Mfr # 31905

  • Zoro # G6203692


product price:  $10.49
/ea

Key Features

Shank Size
3/8"
Application
Hole Making
Hole Saw Product Grouping
Hole Saw Accessories
Thread Size
1/2"-20
Arbor Design
Built-In
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31905
Zoro #
G6203692
UPC #
092644319051
Country of Origin
China

Dimensions

Shank Size
3/8"
Thread Size
1/2"-20

Details

Item
Hole Saw Arbor with Adapter
Application
Hole Making
Hole Saw Product Grouping
Hole Saw Accessories
Arbor Design
Built-In
Primary Saw Application
Fits all 3/8" Drills and Larger
Product Type
Hole Saw Arbor

Description

Hole Saw Arbor with Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.