Shop KLEIN TOOLS
See all product information
Create Account
Impact Pwr Bit, 1/4" Nut Driver 3pk
- Mfr # 32792
- Zoro # G6233877
product price:Â
$
7.99
/pk of 3, $2.66/ea
Key Features
Overall Length
2.65" (6.7 cm)
Material
S2 Steel
Tip Type
Impact Ready
Features
Impact Rated; Strong Magnet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32792
- Zoro #
- G6233877
- UPC #
- 092644327926
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 2.65" (6.7 cm)
Details
- Item
- Impact Pwr Bit, Nut Driver
- Material
- S2 Steel
- Tip Type
- Impact Ready
- Features
- Impact Rated; Strong Magnet
Description
Impact Pwr Bit, 1/4" Nut Driver,Package Quantity3
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.