Shop HOLEMAKER TECHNOLOGY
See all product information
Create Account
Drill Bit
- Mfr # 209016-0030
- Zoro # G309199303
product price:Â
$
51.59
/ea
Key Features
Measurement System
Fractional Inch
Shank Type - Machining
VersaDrive Hex
Shank Hex Size
7/16 in
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 209016-0030
- Zoro #
- G309199303
- UPC #
- 5060451529906
- Country of Origin
- China
- Measurement System
- Fractional Inch
- Shank Type - Machining
- VersaDrive Hex
- Finish - Machining
- TiN
- Drill Bit Point Angle
- 135 Degrees
- Impact Rating
- Impact Rated
- Material - Machining
- High Speed Steel
- Series
- VersaDrive
- Drill Bit Point Type
- TurboTip Point
- Item
- Drill Bit
- Spiral Direction
- Right Hand
- Primary Material Application
- Stainless Steel
- Cutting Direction
- Right Hand
Dimensions
- Shank Hex Size
- 7/16 in
- Drill Bit Size
- 7/32 in
- Length
- 3 7/16 in
- Flute Length
- 2 in
- Overall Length
- 3 7/16 in
Description
Drill Bit, 7/32 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type TurboTip Point, High Speed Steel, TiN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.