Insulated Adjustable Wrench, 12-Inch

  • Mfr # 47130INS

  • Zoro # G122981536


product price:  $67.85
/ea

Key Features

Overall Length
12.5 in
Material
Steel
Features
White Wear Indication Layer; Tapered Handle
Jaw Capacity
1.6 in
Head Type
Forged Adjustable Jaw
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
47130INS
Zoro #
G122981536
UPC #
92644610868
Country of Origin
Korea, Republic of

Dimensions

Overall Length
12.5 in
Overall Height (Inch)
3.4 in
Overall Width (Inch)
1 in

Details

Item
Insulated Wrench
Material
Steel
Features
White Wear Indication Layer; Tapered Handle
Jaw Capacity
1.6 in
Head Type
Forged Adjustable Jaw
Application
Loosening and Fastening
Reversible
Yes
Handle Color
Orange; Black

Description

Klein Tools Insulated 12-Inch Adjustable Wrench is made for the kind of work where there's no room for error. Built with three-part insulation and a white wear indicator that alerts linemen when it's time to replace, this wrench is engineered for demanding environments. Oversized handles provide control when wearing Class 2 gloves, and the 12-Inch length delivers added reach and torque when working overhead or in confined spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.