Shop KLEIN TOOLS

8 3/4 in Linemans Plier High Leverage, Steel

  • Mfr # J12098
  • Zoro # G3678132

product price: 
$
38.19
/ea

Key Features

Plier Product Group
Pliers
Plier Item
Linemans Pliers
Jaw Length
1 3/4 in
Jaw Width
1 in
Jaw Thickness
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J12098
Zoro #
G3678132
UPC #
092644700002
Country of Origin
United States
Plier Product Group
Pliers
Plier Item
Linemans Pliers
Handle Type
Ergonomic
Material
Carbon Steel
Tether Capable
Tether Capable
Nonsparking
No
Spring Return
No
Features
Color-Coded Handles, Cross-Hatched Knurled Jaws, Ergonomic Handle, Hot-Riveted Joint, Induction Hardened Cutting Knives, Precision-Hardened Plier Head
Fish Tape Puller
No
Insulated
No
Item
Linemans Plier
High Leverage
Yes
Wire Crimper
No
Standards
ASME B107
Tether Style
Tether Capable
Weight
13.1 oz
Grip Style
Deluxe Cushion
Non-Sparking
No
ESD-Safe
No
Plier Type
Lineman's Pliers
Additional Tool Functions
Wire Cutter
Handle Style
Ergonomic
Nose Shape
Universal
Connectors Crimped
Lugs, Noninsulated Connectors, Terminals
Tether Ready
No
Maximum Jaw Opening
2 1/8 in
Jaw Shape
Flat
Includes Voltage Detection Module
No
Handle Color
Multicolored
Jaw Opening Type
Manual
Plier Material
Steel
Type
Journeyman

Description

Linemans Plier, Insulated No, Includes Voltage Detection Module No, Tether Ready No, Plier Type Lineman's Pliers, Overall Length 8 3/4 in, Jaw Shape Flat, Jaw Length 1 3/4 in, Jaw Width 1 in, Jaw Thickness 1/2 in, Handle Style Ergonomic, Additional Tool Functions Wire Cutter, Non-Sparking No, ESD-Safe No, High Leverage Yes, Connectors Crimped Lugs, Noninsulated Connectors, Terminals, Cutter Length 3/4 in

Ratings & reviews