Shop GENIUS TOOLS
Create Account
1/4in Dr. T-8 Star Bit Socket 45mmL
- Mfr # 208+6108
- Zoro # G223578963
product price:Â
$
3.53
/ea
Sold in multiples of 2 for
$7.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+6108
- Zoro #
- G223578963
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-8 Size 1/4 Inch Drive 45mm Length Durable Construction - 208+6108, Star Bit Socket This T-8 star bit socket is built for controlled, repeatable fastening with a 1/4in drive and a compact 45mm overall length. It's designed to seat securely on T-8 star fasteners while staying easy to handle in tighter work areas. Made from high speed steel with anti-corrosive properties, it's intended for long-term durability in professional toolkits. Clear size stamping supports fast identification and better organization when working across multiple star bit sizes. Key Benefits T-8 star bit socket profile provides a secure, precise fit on fasteners. 1/4in drive size supports broad compatibility with common ratchets and handles. 45mm (1.77in) overall length helps reach fasteners in confined spaces. High speed steel construction delivers strength and long-term durability in use. Anti-corrosive properties help reduce wear from exposure over time. Permanently stamped size marking simplifies identification and tool organization. Meets or exceeds ANSI standards for dependable performance and consistency. Designed for professional technicians, this socket is securely attached yet interchangeable and built to maintain an effective grip through repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.