Zoro Homepage

K-Type Temperature Probe

  • Mfr # 69144

  • Zoro # G6203817


product price: $52.15
/ea

Key Features

Temp. Range (F)
-58 to 1112degreeF (-50 to 600degreeC)
Probe Length
12.50" (31.8 cm)
Probe Connection Type
K-Type Probe
Overall Height
0.50" (1.3 cm)
Application
HVAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69144
Zoro #
G6203817
UPC #
-
Country of Origin
China

Dimensions

Probe Length
12.50" (31.8 cm)
Overall Height
0.50" (1.3 cm)
Width
0.50" (1.3 cm)

Details

Item
K-Type Temperature Probe
Temp. Range (F)
-58 to 1112degreeF (-50 to 600degreeC)
Probe Connection Type
K-Type Probe
Application
HVAC
Special Features
Wide Temperature Range: -58 to 1112degreeF; Works with Any Clamp or Digital Multimeter that Measures Temperature; 5' (1.5 m) Probe
Meter Style
K-Type Temperature Probe

Description

K-Type Temperature Probe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.