KNECT Pass-Through and Impact Socket Set, SAE and Metric, 33-Piece

  • Mfr # 65302KNECT

  • Zoro # G422981557


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Overall Length
9.25 in
Number of Points
6
Finish
Manganese Phosphate
Special Features
Pass-Through Head for Driving Hex Nuts, Cushion-Grip™ Handle, Color-Coded Painted Band on Socket, KNECT™ Adapters, Compatible with MODbox™
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65302KNECT
Zoro #
G422981557
UPC #
92644653261
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
9.25 in
Socket Size
1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm
Overall Width (Inch)
5.5 in
Overall Height (Inch)
1.5 in
Socket Depth
Standard

Details

Item
Impact Socket
Number of Points
6
Finish
Manganese Phosphate
Special Features
Pass-Through Head for Driving Hex Nuts, Cushion-Grip™ Handle, Color-Coded Painted Band on Socket, KNECT™ Adapters, Compatible with MODbox™
Material
Cr-Mo Steel
Application
Driving and Fastening

Description

Klein Tools KNECT 33-Piece impact set combines SAE and metric pass-through sockets with impact driver bits in one comprehensive kit. Cold-forged steel construction delivers impact-rated performance for high-torque applications. Cushion-Grip handle works with KNECT sockets while pass-through design drives nuts on extended rods. Color-coded rings enable quick identification.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.