Shop KLEIN TOOLS

KNECT Quad-12 Heavy-Duty Impact Flip Sockets, SAE and Metric, 6-Piece

  • Mfr # 653MQS

  • Zoro # G622981548


product price:  $83.25
/ea

Key Features

Drive Size
1/4 in, 3/8 in
Overall Length
6.97 in
Number of Points
6
Material
Steel
Special Features
4-in-1 Sockets, Impact-Rated, Color-Coded, MODboxâ„¢ Accessory Case
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
653MQS
Zoro #
G622981548
UPC #
92644380198
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in, 3/8 in
Overall Length
6.97 in
Overall Width
3.7 in
Socket Depth
Standard
Overall Height
1.8 in
Socket Size
7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 18 mm, 19 mm

Details

Item
Impact Socket
Number of Points
6
Material
Steel
Special Features
4-in-1 Sockets, Impact-Rated, Color-Coded, MODboxâ„¢ Accessory Case
Application
Driving and Fastening

Description

The KNECT Quad-12 impact flip socket set combines twelve metric hex sizes in three color-coded sockets. The socket sizes are categorized as small (7mm-12mm), medium (9mm-14mm), and large (15mm-19mm). Spring-loaded action enables hands-free size changes and includes MODbox storage case and dual extension shafts for complete organization.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.