Magnetic Pitch Vial Torpedo Level, 4 Vial, 8-Inch
- Mfr # 935RBP
- Zoro # G122981543
product price:Â
$
23.35
/ea
Key Features
Length
8 in
Accuracy
=+/- 0.029°
Features
Patented Magnet Track, Top View Vial Windows, Measures Pitch
Application
Level
Top Read
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 935RBP
- Zoro #
- G122981543
- UPC #
- 92644930300
- Country of Origin
- Viet Nam
Dimensions
- Length
- 8 in
Details
- Accuracy
- =+/- 0.029°
- Features
- Patented Magnet Track, Top View Vial Windows, Measures Pitch
- Application
- Level
- Top Read
- Yes
- Type
- Torpedo
- Case Included
- No
- Vial Type
- 0°, 90°, 45°, Pitch
- Number of Magnets
- 4
- Vial Material
- Acrylic
- Magnet Type
- Rare-Earth
- Drop Protection
- 6.6 ft
- Total Number of Vials
- 4
- Finish
- Anodized
- Material
- Aluminum
Description
Klein Tools 8-Inch Pitch Vial Torpedo Level delivers specialized precision for plumbers and masons. It reads plumb, level, 45-Degree, and pitch in precise 1/8-Inch increments and has large, easy-to-read vials. The built-in, patented magnet track prevents Rare-Earth magnets from falling out, while the billet aluminum construction provides durability for demanding professional use.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.