Magnetic Power Nut Setters, 2-Inch Shaft, 6-Piece Metric

  • Mfr # 32926SM

  • Zoro # G922981545


product price:  $24.49
/ea

Key Features

Application - Tools
Fastening, Impact Driving
Drive Size
1/4 in Hex
Includes
7mm, 8mm, 10mm, 12mm, 13mm, and 14mm Magnetic Power Nut Setters
Special Features
Rare-Earth Magnet, Impact-Rated, Color-Coded
Driver Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
32926SM
Zoro #
G922981545
UPC #
92644329852
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in Hex
Overall Length
2 in
Shaft Length
2 in

Details

Application - Tools
Fastening, Impact Driving
Includes
7mm, 8mm, 10mm, 12mm, 13mm, and 14mm Magnetic Power Nut Setters
Special Features
Rare-Earth Magnet, Impact-Rated, Color-Coded
Driver Type
Hex
Fastening Tool Material
Steel Alloy
Number of Pieces
6
Insulated
No
SAE or Metric
Metric

Description

Klein Tools 6-Piece Magnetic Nut Driver Set features impact-rated magnetic nut setters for high-torque applications. Powerful magnets securely retain fasteners for one-handed driving, while the color-coded design enables quick size identification. 2-Inch overall length provides compact storage and easy-to-carry convenience with an impact driver, perfect for the tradesmen on-the-go.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.