Magnetic Power Nut Setters, 2-Inch Shaft, 6-Piece SAE

  • Mfr # 32926S

  • Zoro # G822981553


product price:  $24.49
/ea

Key Features

Application - Tools
Fastening, Impact Driving
Fastening Tool Material
Steel Alloy
SAE or Metric
SAE
Includes
1/4", 5/16", 3/8", 7/16", 1/2", 9/16" Magnetic Power Nut Setters
Number of Pieces
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
32926S
Zoro #
G822981553
UPC #
92644329791
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in Hex
Shaft Length
2 in
Overall Length
2 in

Details

Application - Tools
Fastening, Impact Driving
Fastening Tool Material
Steel Alloy
SAE or Metric
SAE
Includes
1/4", 5/16", 3/8", 7/16", 1/2", 9/16" Magnetic Power Nut Setters
Number of Pieces
6
Driver Type
Hex
Special Features
Rare-Earth Magnet, Impact-Rated, Color-Coded
Insulated
No

Description

Klein Tools 6-Piece Magnetic Nut Driver Set features impact-rated magnetic nut setters for high-torque applications. Powerful magnets securely retain fasteners for one-handed driving, while the color-coded design enables quick size identification. 2-Inch overall length provides compact storage and easy-to-carry convenience with an impact driver, perfect for the tradesmen on-the-go.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.