Shop KLEIN TOOLS

Milled Face Hickory Handle Hammer, 22-Ounce

  • Mfr # H80922H

  • Zoro # G722981547


product price:  $32.69
/ea

Key Features

Overall Length
16.13 in
Handle Material
Hickory
Head Material
Steel
Features
Dual Side Nail Pullers; Magnetic Nail Starter
Head Weight
1.38 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H80922H
Zoro #
G722981547
UPC #
92644810466
Country of Origin
Viet Nam

Dimensions

Overall Length
16.13 in
Overall Height (Inch)
1.54 in
Overall Width (Inch)
5.35 in
Head Length (Inch)
5.35 in

Details

Handle Material
Hickory
Head Material
Steel
Features
Dual Side Nail Pullers; Magnetic Nail Starter
Head Weight
1.38 lb
Type
Claw Hammers
Surface Coating
Black Powder-Coated
Application
Framing, General Purpose
Head Weight (Oz.)
22 Oz

Description

The Klein Tools 22-Ounce Milled Face Hickory Handle Hammer combines power, precision, and durability to tackle demanding jobs with ease. Featuring an extra-large squared strike face for accurate nail driving and dual side nail pullers for effortless removal, it's built for maximum performance. Crafted with a forged steel head and a U.S.-Sourced hickory handle, it delivers unmatched strength, balance, and comfort for all-day use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.